Zoro Homepage

Economy Cut-End Dust Mop Head - 60in

  • Mfr # DMH60EC

  • Zoro # G715801357


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Mop Head Color
White
Thickness
3 Mil
Mop Head Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team