Zoro Homepage

Single Fold Hand Towel Dispenser

  • Mfr # TTD130

  • Zoro # G515801618


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Width
10 1/2 in
Dispenser Material
Steel
Color
White
Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTD130
Zoro #
G515801618
UPC #
-
Country of Origin
United States

Dimensions

Width
10 1/2 in
Length
7 1/2 in

Details

Dispenser Material
Steel
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.