Spiral Cushion Fill, 0.017 in Thickness, White
- Mfr # PSCRWH
- Zoro # G115801728
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Recycled Paper
Thickness
0.017 in
Packing Paper Type
Spiral Cushion Fill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCRWH
- Zoro #
- G115801728
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Material
- Recycled Paper
- Packing Paper Type
- Spiral Cushion Fill
- Item
- Spiral Cushion Fill
Dimensions
- Thickness
- 0.017 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.