Zoro Homepage

Stainless Steel Cone Cup Dispenser - 4 oz.

  • Mfr # CUPCSSD

  • Zoro # G915801676


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Dispenser Material
Stainless Steel
Dispenser Color
Silver
Overall Length
16 in
Width
3 in
Thickness
1.75 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUPCSSD
Zoro #
G915801676
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16 in
Width
3 in
Thickness
1.75 Mil

Details

Dispenser Material
Stainless Steel
Dispenser Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.