Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Wall Mountable Sanitary Napkin Receptacle

  • Mfr # JAN200

  • Zoro # G115801605


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
PPC Plastic
Color
White
Width
9 in
Length
11 in
Thickness
4 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAN200
Zoro #
G115801605
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Length
11 in
Thickness
4 Mil

Details

Material
PPC Plastic
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.