Zoro Homepage

19mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench

  • Mfr # NS71019

  • Zoro # G807712950


product price: $20.89
/ea

Key Features

Finish
Polished Chrome
Overall Length
9.75
SAE or Metric
Metric
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS71019
Zoro #
G807712950
UPC #
886352710190
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9.75
Size
19 mm

Details

Finish
Polished Chrome
SAE or Metric
Metric
Material
Chrome Vanadium Steel
Item
Ratcheting Combination Wrench

Description

Experience ultrafine reversible ratcheting combination wrenches from Non Stop The single pawl ultrafine 120tooth gear delivers butter smooth ratcheting action with as little as just 3 degrees of swing arc The easyon easy off 12point drive box end has curved points to prevent bolt rounding and has a 15degree offset to give clearance for your knuckles while you work The open end features innovation highleverage Vcut and nonslip grooves They provide high leverage by giving maximum coverage to four sides of the bolt Strong and durable CRV forge steel construction Each wrench comes in a perfectly polished chrome finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.