Shop NONBRANDED
See all product information
Create Account
72mm x 914m acrylic carton sealing tape clear 1.75mil, 4PK
- Mfr # T9072914
- Zoro # G624479272
product price:Â
$
198.99
/pk of 4, $49.75/ea
Free Shipping & Returns
Key Features
Width
72 m
Length
914 m
Tape Core Diameter
3 in
Tape Application
Carton Sealing
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9072914
- Zoro #
- G624479272
- UPC #
- 848109084923
- Country of Origin
- United States
- Tape Application
- Carton Sealing
- Item
- Acrylic Packing Tape
- Tape Color
- Clear
Dimensions
- Width
- 72 m
- Length
- 914 m
- Tape Core Diameter
- 3 in
Description
72mm x 914m acrylic carton sealing tape clear 1.75mil All-Temperature Acrylic Carton Sealing Tape for Long-Lasting, Clear, and Strong Box Seals. Reliable sealing in extreme temperatures, performing well in environments below 40 Degrees F and above 120 Degrees F._x000D_ Offers excellent resistance to UV light, preventing yellowing and maintaining tape clarity over time._x000D_ Delivers superior initial tack, allowing for efficient application and immediate adhesion to surfaces.Provides excellent transparency, making it ideal for applications where clear visibility of package contents or labels is essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.