Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Down Pour Series Jacket (Discontinued)

  • Mfr # PEJ NV 4X
  • Zoro # G806424779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEJ NV 4X
Zoro #
G806424779
UPC #
769961331027
Country of Origin
China

Description

The Down Pour rain jacket and its matching pant (sold separately), will keep you dry and last for years. The Downpour is made of a stretch poly knit lining coated with polyurethane that delivers outstanding stretch and durability without restricting your movement. 100% waterproof and lighter weight than conventional PVC raingear. A special process allows the fabric to stay supple even in cooler temperatures. Jacket features full front placket with snaps to combat the elements. Back vent and underarm grommets provide breathability. Cuffs feature an elastic inner cuff and adjustable outer cuff. Two large cargo pockets have hook-and-loop closures. Attached hood packs in the collar when not in use. Specify Men’s chest size: M (38-40), L (42-44), XL (46-48), 2XL (50-52), 3XL (54-56) or 4XL (58-60).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.