Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging with the versatility of USB-C, USB-A

  • Mfr # NSP2-BF

  • Zoro # G815446489


product price: $62.29
/ea

Key Features

Color
Black
Overall Height
1.8 in
Overall Width
6.5 in
Overall Depth
5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP2-BF
Zoro #
G815446489
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1.8 in
Overall Width
6.5 in
Overall Depth
5 in

Details

Item
Charging with the versatility
Color
Black
Material
Plastic
For Use With
Home Use

Description

Wireless charging compatible with iPhone and Android Qi compatible phones. USB and USB Type-C universal charging supports smart phones, iPad, wireless earbuds, smart watches, digital cameras, portable gaming and other USB compatible devices. Two standard AC outlets for guests laptop other high power adapters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.