Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Station A Alarm Clk Charging station and bluetooth spk Black noise USBC

  • Mfr # NSA3-BK

  • Zoro # G215354742


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Width
6.3 in
Height
2 in
Color
Black
Material
Plastic
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSA3-BK
Zoro #
G215354742
UPC #
-
Country of Origin
China

Dimensions

Width
6.3 in
Height
2 in
Depth
4.5 in

Details

Item
Station A Alarm Clk Charging station and bluetooth Speaker
Color
Black
Material
Plastic
Features
10W Qi Wireless Charging
Application
Home Use
Bluetooth Speaker
Yes
Power Type
Electric
Finish
Black Finish
Charging Type
USB, USB C
Auto Daylight Savings Time Adjustment
Yes
Wireless Charger
Yes
Single Day Alarm
Yes

Description

Hotel alarm clock and white noise machine with QI wireless charging, dual USB outlets and a bluetooth speaker.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.