
Station A, Alarm Clock Charging station and Bluetooth Speaker, USB-C
Mfr # NSA3-WFB
Zoro # G615354748
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Width
6.3 in
Height
2 in
Color
Black
Depth
4.5 in
Battery Backup
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSA3-WFB
Zoro #
G615354748
UPC #
-
Country of Origin
China
Dimensions
Width
6.3 in
Height
2 in
Depth
4.5 in
Details
Item
Station A, Alarm Clock Charging station and Bluetooth Speaker, USB-C
Color
Black
Battery Backup
Yes
Features
10W Qi Wireless Charging
Material
Plastic
Application
Home Use
Finish
Black Finish
Radio
No
Single Day Alarm
Yes
Auto Daylight Savings Time Adjustment
Yes
Bluetooth
Yes
Charging Type
Outlet, USB, Wireless
Description
Hotel alarm clock and white noise machine with QI wireless charging, dual USB outlets and a bluetooth speaker.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.