Zoro Homepage

Station O Small round Alarm clock w/Dual USB charge Black

  • Mfr # NSO2-BK

  • Zoro # G915354752


product price: $55.85
/ea

Key Features

Width
3.7 in
Height
3.85 in
Color
Black
Battery Backup
Yes
Depth
2.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSO2-BK
Zoro #
G915354752
UPC #
-
Country of Origin
China

Dimensions

Width
3.7 in
Height
3.85 in
Depth
2.55 in

Details

Item
Station O Small round Alarm clock w/Dual USB charge
Color
Black
Battery Backup
Yes
Features
USB-C Charging
Material
Plastic
Application
Home Use
Single Day Alarm
Yes
Bluetooth
No
Auto Daylight Savings Time Adjustment
Yes
Finish
Black Finish
Charging Type
USB, USB C
Security Accessories Included
Yes
Radio
No

Description

Hotel alarm clock with USB outlets. Now includes USB-C.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.