
Station W Alarm Clock with USB & QI wireless Charging Black
Mfr # NSW2-BK
Zoro # G615354755
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Display Type
LCD
Width
6.5 in
Height
2.3 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSW2-BK
Zoro #
G615354755
UPC #
-
Country of Origin
China
Dimensions
Width
6.5 in
Height
2.3 in
Depth
5 in
Details
Item
Station W Alarm Clock with USB & QI wireless Charging
Display Type
LCD
Color
Black
Material
Plastic
Features
Qi Certified Fast 10W Wireless Charging
Single Day Alarm
Yes
Special Feature
Alarm
Style
Contemporary
Charging Type
USB, USB C
Finish
Black Finish
Application
Home Use
Description
Hotel alarm clock with wireless and USB charging. Now includes USB-C.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.