Zoro Homepage

Huddle Quiet Pod, Laminate, 78 in W

  • Mfr # HDL30-P-NOOK-CHAR/BL

  • Zoro # G316103300


product price: $9,699.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Power Outlets Included
(3) Power Outlets, USB-A
Includes Interior Lighting
Interior Lighting Included
Booth Weight Capacity
550 lb
Number of Wheels
4
Overall Height - Maximum
77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDL30-P-NOOK-CHAR/BL
Zoro #
G316103300
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Maximum
77 in
Overall Width
78 in

Details

Power Outlets Included
(3) Power Outlets, USB-A
Includes Interior Lighting
Interior Lighting Included
Booth Weight Capacity
550 lb
Number of Wheels
4
Number of Locking Wheels
4
Item
Huddle Quiet Pod
Furniture Included
Booth, Desk
Product Type
Huddle Quiet Pod
Number of Seating Positions
2
Frame Material
Laminate

Description

Huddle Quiet Pod,Laminate,78 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.