Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nook Flex Huddle, Walnut

  • Mfr # NOOK004-W

  • Zoro # G800712506


product price: $3,559.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
74"
Overall Length
30"
Weight
410 lbs
Overall Width
79"
Material
Manufactured wood; Fabric; Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOOK004-W
Zoro #
G800712506
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
74"
Overall Length
30"
Overall Width
79"

Details

Weight
410 lbs
Material
Manufactured wood; Fabric; Laminate

Description

The Nook Huddle Flex complements and extends a space’s functionality. A personal and sharable shelter, a designated space within the space, a retreat which comforts and gives focus, but without isolation. With the option of heavy-duty lockable casters it can easily be moved for changing needs. Taking up less space than a sofa, the Nook is lined with sound absorbing materials to provide a quiet space and create a sense of intimacy. With table and two benches, it offers a place for solitary or shared experiences of work, study, dining, play or entertaining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.