Nook Flex Huddle w/Upper Back Panel, Oak
Mfr # NOOK004-1-O
Zoro # G100712503
product price: $3,719.99
/eaKey Features
Overall Width
79"
Weight
420 lbs
Overall Height
74"
Overall Length
30"
Material
Manufactured wood; Fabric; Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOOK004-1-O
Zoro #
G100712503
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
79"
Overall Height
74"
Overall Length
30"
Details
Weight
420 lbs
Material
Manufactured wood; Fabric; Laminate
Description
The Nook Huddle Flex complements and extends a space’s functionality. A personal and sharable shelter, a designated space within the space, a retreat which comforts and gives focus, but without isolation. With the option of heavy-duty lockable casters it can easily be moved for changing needs. Taking up less space than a sofa, the Nook is lined with sound absorbing materials to provide a quiet space and create a sense of intimacy. With table and two benches, it offers a place for solitary or shared experiences of work, study, dining, play or entertaining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.