Nook Flex Solo, White, w/Casters
Mfr # NOOK005-2
Zoro # G000712474
product price: $3,039.99
/eaKey Features
Overall Length
37"
Overall Height
78"
Overall Width
40"
Weight
295 lbs
Material
Manufactured wood; Fabric; Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOOK005-2
Zoro #
G000712474
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
37"
Overall Height
78"
Overall Width
40"
Details
Weight
295 lbs
Material
Manufactured wood; Fabric; Melamine
Description
The Nook Solo Flex complements and extends a space’s functionality. A personal shelter, a designated space within the space, a retreat which comforts and gives focus, but without isolation. With the option of heavy-duty lockable casters it can easily be moved for changing needs. Taking up less space than an armchair, the interior is lined with sound absorbing materials to provide a quiet space and create a sense of intimacy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.