Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nor-Lake Scientific Freezer, 24 Cu. Ft., 120V 60 Hz NSLF241WMW/0M

Freezer, 24 Cu. Ft., 120V 60 Hz (Discontinued)

  • Mfr # NSLF241WMW/0M
  • Zoro # G3329840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSLF241WMW/0M
Zoro #
G3329840
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
27-1/2"
Overall Depth
3 ft. 2"
Cord Length
9 ft.
Height
79-5/8"
Width
27-1/2"
Depth
38"

Details

Laboratory Refrigerator/Freezer Item
Freezer
Application - Laboratory Refrigerator/Freezer
General Purpose
Laboratory Refrigerator/Freezer Style
Upright
Freezer Capacity (Cu.-Ft.)
4.0
Freezer Temperature Range (C)
0 Degrees to -20 Degrees
Temperature Range (C)
-20
Temperature Range (F)
-4 to 14
Amps
8.2
Number of Doors
1
Color
White
Agency Compliance
c-UL, UL
Item
Freezer
Voltage
120
Door Material
Solid
Door Hinge
Right
Features
Microprocessor temperature controller with audible and visual alarms, digital temperature display, remote alarm contacts, Freestanding thermometer with 3-year certificate of calibration
Includes
Power Cord and Plug
Hz
60
Freezer Temperature Range (F)
-4 Degrees to 5 Degrees
Defrost
Manual
Total Capacity
4 cu.ft.
Door Type
Solid
Control Type
Manual
Freezer Capacity
24 Cu. Ft.

Description

Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 4.0, Freezer Temperature Range (C) 0 Degrees to -20 Degrees , Overall Depth 3 ft 2 in, Overall Height 6 ft 7 5/8 in, Overall Width 27 1/2 in, Defrost Manual, Freezer Temperature Range (F) -4 Degrees to 5 Degrees , Amps 8.2, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.