Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Freezer, Low Temp, 18 CF, 208/230V NSSUF191WWW/4

Freezer, Low Temp, 18 CF, 208/230V (Discontinued)

  • Mfr # NSSUF191WWW/4
  • Zoro # G3499721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSSUF191WWW/4
Zoro #
G3499721
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft 5-3/4"
Overall Width
36-1/2"
Overall Depth
36-1/8"
Cord Length
10 ft.
Width
36-1/2"
Depth
36-1/8"
Height
77-13/16"

Details

Laboratory Refrigerator/Freezer Item
Freezer
Application - Laboratory Refrigerator/Freezer
Ultra-Low Temperature
Laboratory Refrigerator/Freezer Style
Upright
Freezer Capacity (Cu.-Ft.)
18.9
Freezer Temperature Range (C)
0 Degrees to -86 Degrees
Temperature Range (F)
-50 to -122
Temperature Range (C)
-50 to -86
Total Capacity
18.9 cu.ft.
Hz
60
Number of Doors
1
Application
Low Temp
Freezer Capacity
18.9 Cu. Ft.
Includes
Power cord
Door Material
Solid
Control Type
PLC Microprocessor
Agency Compliance
c-UL, UL
Voltage
208 to 230
Color
White
Door Type
Solid
Door Hinge
Right
Amps
12
Defrost
Manual
Item
Freezer
Freezer Temperature Range (F)
-122 Degrees to -50 Degrees

Description

Freezer, Application - Laboratory Refrigerator/Freezer Ultra-Low Temperature, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 18.9, Freezer Temperature Range (C) 0 Degrees to -86 Degrees , Overall Depth 36 1/8 in, Overall Height 6 ft 5 3/4 in, Overall Width 36 1/2 in, Defrost Manual, Freezer Temperature Range (F) -122 Degrees to -50 Degrees , Amps 12, Hz 60, Voltage 208 to 230, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.