Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Freezer, Low Temp, 48 Cu. Ft, Solid Door NSXF482WWW/0

Freezer, Low Temp, 48 Cu. Ft, Solid Door (Discontinued)

  • Mfr # NSXF482WWW/0
  • Zoro # G3329378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSXF482WWW/0
Zoro #
G3329378
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 ft 5/8 in
Overall Width
4 ft 7 in
Overall Depth
34 7/8 in
Width
55"
Depth
34-7/8"
Cord Length
9 ft
Height
84-5/8"

Details

Laboratory Refrigerator/Freezer Item
Freezer
Application - Laboratory Refrigerator/Freezer
Ultra-Low Temperature
Laboratory Refrigerator/Freezer Style
Upright
Freezer Capacity (Cu.-Ft.)
48.0
Freezer Temperature Range (C)
-20 Degrees to -30 Degrees
Application
Low Temp
Item
Freezer
Total Capacity
48 cu ft
Control Type
Microprocessor
Includes
Power Cord and Plug
Voltage
120 V
Temperature Range (C)
-30
Door Type
Solid
Defrost
Automatic
Freezer Capacity
48 Cu. Ft.
Hz
60
Agency Compliance
c-UL, UL
Temperature Range (F)
-22 to -4
Door Hinge
Left and Right
Features
keyed door locks, Microprocessor temperature controller with audible and visual alarms, remote alarm contacts
Color
White
Number of Doors
2
Amps
13.7
Door Material
Solid
Freezer Temperature Range (F)
-22 Degrees to -4 Degrees

Description

Freezer, Application - Laboratory Refrigerator/Freezer Ultra-Low Temperature, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 48 cu ft, Freezer Temperature Range (C) -20 Degrees to -30 Degrees , Overall Depth 34 7/8 in, Overall Height 7 ft 5/8 in, Overall Width 4 ft 7 in, Defrost Automatic, Freezer Temperature Range (F) -22 Degrees to -4 Degrees , Amps 13.7, Hz 60, Voltage 120 V, Color White, Door Hinge Left and Right, Door Type Solid, Door Material Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.