Humidity Stab Chamber Refriger Incubator (Discontinued)
- Mfr # NSRI331WSW/5H
- Zoro # G0113679
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSRI331WSW/5H
Zoro #
G0113679
UPC #
-
Country of Origin
United States
Dimensions
Chamber Width
23 1/2 in
Chamber Depth
59 in
Chamber Height
59 in
Overall Depth
36 in
Overall Height
79 5/8 in
Overall Width
31 3/4 in
Details
Item
Incubator
Voltage
230V AC, 50 Hz
Type
Refrigerated
Convection Type
Mechanical
Capacity
33 cu. ft.
Temp. Range
4 Degrees C to 70 Degrees C
Hz
50
Includes
1 Door, 3 Shelves, R134a Refrigerant, 6-15P Power Inlet (IEC 60320) Module
Description
Incubator, Overall Height 79 5/8 in, Overall Width 31 3/4 in, Overall Depth 36 in, Convection Type Mechanical, Chamber Depth 59 in, Chamber Height 59 in, Chamber Width 23 1/2 in, 230V AC, 50 Hz, 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.