Humidity Stab Chamber Refriger Incubator (Discontinued)
- Mfr # NSRI803WSW/5H
- Zoro # G0113730
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSRI803WSW/5H
Zoro #
G0113730
UPC #
-
Country of Origin
United States
Dimensions
Chamber Width
78 1/2 in
Chamber Depth
30 in
Chamber Height
59 in
Overall Width
82 1/2 in
Overall Height
79 5/8 in
Overall Depth
34 7/8 in
Details
Item
Humidity and Temperature Stability Test Chamber
Capacity
82.5 cu. ft.
Convection Type
Forced Air
Type
Refrigerated
Voltage
230V
Hz
50
Includes
3 Doors, 9 Shelves, R134a Refrigerant, 6-15P Power Inlet (IEC 60320) Module
Temp. Range
4 Degrees C to 70 Degrees C
Description
Humidity and Temperature Stability Test Chamber, Overall Height 79 5/8 in, Overall Width 82 1/2 in, Overall Depth 34 7/8 in, Convection Type Forced Air, Chamber Depth 30 in, Chamber Height 59 in, Chamber Width 78 1/2 in, Includes 3 Doors, 9 Shelves, R134a Refrigerant, 6-15P Power Inlet (IEC 60320) Module, 230V, 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.