This item is Discontinued.

Nor-Lake Scientific Incubator, Plant Growth, 40.9"x41.9"x26" NSRI331WSG/5H

Incubator, Plant Growth, 40.9"x41.9"x26" (Discontinued)

  • Mfr # NSRI331WSG/5H
  • Zoro # G0130704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSRI331WSG/5H
Zoro #
G0130704
UPC #
-
Country of Origin
United States

Dimensions

Chamber Width
27.75 in
Chamber Depth
31 in
Chamber Height
67 in
Overall Width
31.75 in
Overall Depth
35.875 in
Overall Height
87.625 in

Details

Item
Incubator
Number of Shelves
3
Type
Glass Door, Humidity Chamber
Refrigerated / Non-Refrigerated
Refrigerated
Accuracy
+/-0.5 Degrees C
Capacity (Cu.-Ft.)
33.1
Door Material
Glass
Housing Material
Powder Coat
Chamber Material
Stainless Steel
Material
Metal/Galvanized Steel
Convection Type
Forced Air
Hz
50
Voltage
230
Capacity
33.1 cu. ft.
Capacity (ML)
940
Incubator Type
Humidity Chamber
Temp. Range (F)
68 Degrees to 140 Degrees
Temp. Range (C)
20 Degrees to 60 Degrees
Temp. Range
20 Degrees to 60 Degrees C
Digital/Analog
Digital

Description

Incubator, Incubator Type Humidity Chamber, Temp. Range (C) 20 Degrees to 60 Degrees , Temp. Range (F) 68 Degrees to 140 Degrees , Capacity (Cu.-Ft.) 33.1, Capacity (ML) 940, Overall Height 87.625 in, Overall Width 31.75 in, Overall Depth 35.875 in, Digital, Convection Type Forced Air, Chamber Depth 31 in, Chamber Height 67 in, Chamber Width 27.75 in, Number of Shelves 3, Refrigerated, Chamber Material Stainless Steel, Door Material Glass, Housing Material Powder Coat, 230, +/-0.5 Degrees C, 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.