This item is Discontinued.

Nor-Lake Scientific Temperature Humidity Chamber, 115V NSRI241WSG/0H

Temperature Humidity Chamber, 115V (Discontinued)

  • Mfr # NSRI241WSG/0H
  • Zoro # G3718821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSRI241WSG/0H
Zoro #
G3718821
UPC #
-
Country of Origin
United States

Dimensions

Chamber Width
23.5 in
Chamber Depth
30 in
Chamber Height
59 in
Overall Width
27.5 in
Overall Depth
34.88 in
Overall Height
79.63 in

Details

Item
Incubator
Convection Type
Forced Air
Capacity (ML)
684,000 mL
Refrigerated / Non-Refrigerated
Refrigerated
Number of Shelves
3
Type
Glass Door, Humidity Chamber
Temp. Range
20 Degrees to 60 Degrees C
Door Material
Glass
Chamber Material
Stainless Steel
Temp. Range (F)
39.2 Degrees to 158 Degrees F
Voltage
115V AC
Amps
14.7 A
Housing Material
Powder Coat
Capacity
24.1 cu. ft.
Material
Metal/Galvanized Steel
Digital/Analog
Digital
Capacity (Cu.-Ft.)
24.1 cu ft
Incubator Type
Humidity Chamber
Accuracy
+/-0.5 Degrees C
Temp. Range (C)
4 Degrees to 70 Degrees C
Hz
60 Hz
Compliance
CUL, UL

Description

Incubator, Incubator Type Humidity Chamber, Temp. Range (C) 4 Degrees to 70 Degrees C, Temp. Range (F) 39.2 Degrees to 158 Degrees F, Capacity (Cu.-Ft.) 24.1 cu ft, Capacity (ML) 684,000 mL, Overall Height 79.63 in, Overall Width 27.5 in, Overall Depth 34.88 in, Digital, Convection Type Forced Air, Chamber Depth 30 in, Chamber Height 59 in, Chamber Width 23.5 in, Humidity Range 5 Percent to 90 Percent RH, Number of Shelves 3, Refrigerated, Chamber Material Stainless Steel, Door Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.