This item is Discontinued.

Nor-Lake Scientific Nor-Lake Grand Series Reach in Freezer GF23SSS/0

Nor-Lake Grand Series Reach in Freezer (Discontinued)

  • Mfr # GF23SSS/0
  • Zoro # G5210585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF23SSS/0
Zoro #
G5210585
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
33 in
Overall Height
83 3/4 in
Overall Width
27 1/2 in
Cord Length
8 ft

Details

Color
Silver
Number of Doors
1
Voltage
115V
Freezer Temperature Range (C)
-13 Degrees to -30 Degrees
Hz
60
Includes
Power cord and Plug
Number of Shelves
4
Defrost
Automatic
Amps
8.5
Item
Freezer
Freezer Capacity
23 cu. ft.
Control Type
Digital
Freezer Temperature Range (F)
-8.6 Degrees to -22 Degrees
Features
Selectable Degrees F and Degrees C
Refrigerant Type
R-404a
Standards
UL/CUL/Energy Star
Door Style
Solid, Swing
Refrigerant Charge
12.0 oz
Plug Type
5-15P
Energy Star Compliant
Yes
Commercial / Residential
Commercial

Description

Freezer, Freezer Temperature Range (C) -13 Degrees to -30 Degrees , Overall Depth 33 in, Overall Height 83 3/4 in, Overall Width 27 1/2 in, Defrost Automatic, Freezer Temperature Range (F) -8.6 Degrees to -22 Degrees , Amps 8.5, Hz 60, Voltage 115V, Color Silver, Number of Doors 1, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.