This item is Discontinued.

Nor-Lake Scientific Nor-Lake Grand Series Reach In Refrig GR23SSS/0

Nor-Lake Grand Series Reach In Refrig (Discontinued)

  • Mfr # GR23SSS/0
  • Zoro # G5210619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR23SSS/0
Zoro #
G5210619
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
33 in
Overall Height
83-3/4 in
Cord Length
8 ft
Overall Width
27 1/2 in

Details

Color
Silver
Number of Doors
1
Refrigerator Item
Refrigerator
Voltage
115 V
Item
Refrigerator
Defrost
Automatic
Energy Star Compliant
Yes
Refrigerator Temperature Range (C)
2 Degrees to 10 Degrees
Refrigerator Capacity
23 cu. ft.
Number of Shelves
4
Features
Selectable Degrees F and Degrees C
Total Capacity
23 cu ft
Control Type
Digital
Includes
Power Cord and Plug
Hz
60
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Plug Type
5-15P
Residential / Commercial
Commercial
Amps
7.5
Standards
UL/CUL/Energy Star
Refrigerant Type
R-134a
Door Style
Solid, Swing
Commercial / Residential
Commercial

Description

Refrigerator, Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees , Overall Depth 33 in, Overall Height 83-3/4 in, Overall Width 27 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 7.5, Hz 60, Voltage 115 V, Color Silver, Number of Doors 1, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.