Zoro Homepage

Refrigerator, 72 cu. ft.

  • Mfr # NSWDR723WWG/0

  • Zoro # G7480479


product price: $13,898.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
6 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSWDR723WWG/0
Zoro #
G7480479
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 ft
Overall Height
6 3/4 ft
Overall Depth
34 in
Cord Length
6 ft
Refrigerator Interior Depth
24 3/4 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
6 1/4 ft
Probe Port Size
3/8 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Touch Screen Digital Temperature Display
Total Capacity
72 cu ft
Number of Doors
3
Refrigerator Capacity
72 cu ft
Control Type
Microprocessor
Number of Shelves
15
Freezer Temperature Range (F)
33.8 Degrees to 50 Degrees
Door Hinge
Left and Right
Freezer Temperature Range (C)
1 Degrees to 10 Degrees
Hz
60
Application - Laboratory Refrigerator/Freezer
Pharmacy
Amps
7.5
Agency Compliance
ETL
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Door Material
Glass
Refrigerator Capacity (Cu.-Ft.)
72 cu ft
Refrigerator Temperature Range (F)
33 Degrees to 50 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Application
Pharmacy
Defrost
Cycle
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Freezer Capacity (Cu.-Ft.)
80 cu ft
Refrigerator Temperature - Minimum
1 Degrees C
Weight
693 lb
Alarm Indicator Type
Audio and Visual
Interior Material
Steel
Defrost Method
Cycle
Compressor Speed
3,500 RPM
Includes Alarm
Yes
Refrigerant Type
R-290
Product Type
Lab Refrigerator
Shelf Adjustability
Adjustable
Interior Lighting Type
LED
Door Exterior Material
Powder Coated Steel
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Lock Type
Keyed Lock
Refrigerator Temperature - Maximum
10 Degrees C
Includes Battery Back-Up
Yes
Frequency
60 Hz
Standards
ETL
Condenser Type
Hermetic
Refrigerator/Freezer Type
Refrigerator
Current
7.5 A
Temperature Display
Yes
Plug Type
NEMA 5-15
Caster Configuration
Swivel
Alarm Type
Door Ajar, Temperature
Includes Probe Port
Yes

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 72 cu ft, Freezer Capacity (Cu.-Ft.) 80 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 34 in, Overall Height 6 3/4 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 33 Degrees to 50 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.