Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Refrigerator, Flammable Storage, 24 CF NSFR241WMW/0M

Refrigerator, Flammable Storage, 24 CF (Discontinued)

  • Mfr # NSFR241WMW/0M
  • Zoro # G3329685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSFR241WMW/0M
Zoro #
G3329685
UPC #
-
Country of Origin
United States

Dimensions

Height
79-5/8"
Width
27-1/2"
Depth
34-7/8"
Overall Height
6 ft. 7-5/8"
Overall Width
27-1/2"
Overall Depth
34-7/8"
Cord Length
9 ft.

Details

Item
Refrigerator
Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Flammable Liquid
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
36
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Color
White
Includes
Power Cord and Plug
Amps
6.4
Agency Compliance
c-UL, UL
Number of Doors
1
Application
Flammable Storage
Refrigerator Capacity
24 cu. ft.
Door Hinge
Right
Hz
60
Total Capacity
24 cu. ft.
Door Material
Solid
Features
Microprocessor temperature controller with audible and visual alarms, remote alarm contacts, keyed door locks
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Control Type
Microprocessor
Door Type
Solid
Voltage
120
Defrost
Manual

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Flammable Liquid, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 36, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 34 7/8 in, Overall Height 6 ft 7 5/8 in, Overall Width 27 1/2 in, Defrost Manual, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 6.4, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.