Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Refrigerator Incubator, 24.1 cu. ft., 115V NSRI241WSG/0

Refrigerator Incubator, 24.1 cu. ft., 115V (Discontinued)

  • Mfr # NSRI241WSG/0
  • Zoro # G3718900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSRI241WSG/0
Zoro #
G3718900
UPC #
-
Country of Origin
United States

Dimensions

Chamber Width
23.5 in
Overall Height
79.63 in
Chamber Depth
30 in
Chamber Height
59 in
Overall Width
27.5 in
Overall Depth
34.88 in

Details

Item
Incubator
Incubator Type
Stability Chamber
Temp. Range (C)
20 Degrees to 60 Degrees C
Capacity (Cu.-Ft.)
24.1 cu ft
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Refrigerated
Temp. Range
20 Degrees to 60 Degrees C
Housing Material
Powder Coat
Chamber Material
Stainless Steel
Hz
60 Hz
Compliance
CUL, UL
Temp. Range (F)
68 Degrees to 140 Degrees F
Door Material
Glass
Humidity Range
20% to 80% RH
Voltage
115V AC
Amps
14.7 A
Material
Metal/Galvanized Steel
Capacity
24.1 cu. ft.
Number of Shelves
3
Accuracy
+/-0.5 Degrees C
Convection Type
Forced Air
Type
Glass Door
Capacity (ML)
684,000 mL

Description

Incubator, Incubator Type Stability Chamber, Temp. Range (C) 20 Degrees to 60 Degrees C, Temp. Range (F) 68 Degrees to 140 Degrees F, Capacity (Cu.-Ft.) 24.1 cu ft, Capacity (ML) 684,000 mL, Overall Height 79.63 in, Overall Width 27.5 in, Overall Depth 34.88 in, Digital, Convection Type Forced Air, Chamber Depth 30 in, Chamber Height 59 in, Chamber Width 23.5 in, Number of Shelves 3, Refrigerated, Chamber Material Stainless Steel, Door Material Glass, Housing Material Powder Coat, 115V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.