Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Refrigerator Incubator, 79.9 cu. ft., 115V NSRI803WSG/0

Refrigerator Incubator, 79.9 cu. ft., 115V (Discontinued)

  • Mfr # NSRI803WSG/0
  • Zoro # G3718849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSRI803WSG/0
Zoro #
G3718849
UPC #
-
Country of Origin
United States

Dimensions

Chamber Width
78.5 in
Chamber Depth
30 in
Chamber Height
59 in
Overall Height
79.63 in
Overall Depth
34.88 in
Overall Width
82.5 in

Details

Item
Incubator
Humidity Range
20% to 80% RH
Capacity
79.9 cu. ft.
Accuracy
+/-0.5 Degrees C
Hz
60 Hz
Type
Glass Door
Temp. Range
20 Degrees to 60 Degrees C
Voltage
115V AC
Number of Shelves
9
Capacity (Cu.-Ft.)
79.9 cu ft
Convection Type
Forced Air
Capacity (ML)
2,270 mL
Amps
14.7 A
Material
Metal/Galvanized Steel
Door Material
Glass
Temp. Range (C)
20 Degrees to 60 Degrees C
Compliance
CUL, UL
Incubator Type
Stability Chamber
Refrigerated / Non-Refrigerated
Refrigerated
Temp. Range (F)
68 Degrees to 140 Degrees F
Digital/Analog
Digital
Housing Material
Powder Coat
Chamber Material
Stainless Steel

Description

Incubator, Incubator Type Stability Chamber, Temp. Range (C) 20 Degrees to 60 Degrees C, Temp. Range (F) 68 Degrees to 140 Degrees F, Capacity (Cu.-Ft.) 79.9 cu ft, Capacity (ML) 2,270 mL, Overall Height 79.63 in, Overall Width 82.5 in, Overall Depth 34.88 in, Digital, Convection Type Forced Air, Chamber Depth 30 in, Chamber Height 59 in, Chamber Width 78.5 in, Humidity Range 20 Percent to 80 Percent RH, Number of Shelves 9, Refrigerated, Chamber Material Stainless Steel, Door Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.