Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Refrigerator, Pass Thru, 25 CF, Glass Door NSPT242WWF/0

Refrigerator, Pass Thru, 25 CF, Glass Door (Discontinued)

  • Mfr # NSPT242WWF/0
  • Zoro # G3329466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSPT242WWF/0
Zoro #
G3329466
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
27-1/2"
Overall Depth
35-1/2"
Depth
35-1/2"
Cord Length
9 ft.
Width
27-1/2"
Height
79-5/8"

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
25
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Agency Compliance
c-UL, UL
Control Type
Microprocessor
Type
Premier Pass-Thru
Refrigerator Capacity
25 cu. ft.
Defrost
Automatic
Door Hinge
Right
Total Capacity
25 cu. ft.
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Includes
Power Cord and Plug
Door Type
Glass
Number of Doors
1
Item
Refrigerator
Voltage
120
Hz
60
Color
White
Amps
8.6
Door Material
Glass

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 25, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 35 1/2 in, Overall Height 6 ft 7 5/8 in, Overall Width 27 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 8.6, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Glass, Door Material Glass, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.