Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Refrigerator, Pass Thru, 25 CF, Solid Door NSPT242WWW/0

Refrigerator, Pass Thru, 25 CF, Solid Door (Discontinued)

  • Mfr # NSPT242WWW/0
  • Zoro # G3329439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSPT242WWW/0
Zoro #
G3329439
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
27-1/2"
Overall Depth
35-1/2"
Width
27-1/2"
Depth
35-1/2"
Height
79-5/8"
Cord Length
9 ft.

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
25
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Agency Compliance
c-UL, UL
Amps
8.6
Control Type
Microprocessor
Voltage
120
Door Material
Solid
Door Type
Solid
Item
Refrigerator
Refrigerator Capacity
25 cu. ft.
Type
Premier Pass-Thru
Defrost
Automatic
Hz
60
Features
Digital LED Display, Visual Hi/Lo Temperature Alarm, Adjustable Control Range, Door Open Alarm, Continuous Temperature Display, Condenser Cleaning Alarm, Power Supply Switch, CFC-Free High Density Polyurethane Foam Insulation, Magnetic Door Gaskets, Door Lock (2 Keys)
Color
White
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Total Capacity
25 cu. ft.
Door Hinge
Right
Number of Doors
1
Includes
Power Cord and Plug

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 25, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 35 1/2 in, Overall Height 6 ft 7 5/8 in, Overall Width 27 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 8.6, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.