Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Refrigerator, Pass Thru, 25 CF, Solid Door NSPT242WWW/5

Refrigerator, Pass Thru, 25 CF, Solid Door (Discontinued)

  • Mfr # NSPT242WWW/5
  • Zoro # G3329420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSPT242WWW/5
Zoro #
G3329420
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
27-1/2"
Overall Depth
35-1/2"
Depth
35-1/2"
Cord Length
9 ft.
Width
27-1/2"
Height
79-5/8"

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
25
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Refrigerator Capacity
25 cu. ft.
Agency Compliance
c-UL, UL
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Voltage
230
Features
Digital LED Display, Visual Hi/Lo Temperature Alarm, Adjustable Control Range, Door Open Alarm, Continuous Temperature Display, Condenser Cleaning Alarm, Power Supply Switch, CFC-Free High Density Polyurethane Foam Insulation, Magnetic Door Gaskets, Door Lock (2 Keys)
Door Type
Solid
Hz
50
Amps
4.1
Color
White
Door Hinge
Right
Total Capacity
25 cu. ft.
Defrost
Automatic
Item
Refrigerator
Number of Doors
1
Door Material
Solid
Control Type
Microprocessor
Type
Premier Pass-Thru

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 25, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 35 1/2 in, Overall Height 6 ft 7 5/8 in, Overall Width 27 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 4.1, Hz 50, Voltage 230, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.