Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Refrigerator, Pass Thru, 55 CF, Glass/Solid NSPT524WWG/0

Refrigerator, Pass Thru, 55 CF, Glass/Solid (Discontinued)

  • Mfr # NSPT524WWG/0
  • Zoro # G3329481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSPT524WWG/0
Zoro #
G3329481
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
4 ft. 7"
Overall Depth
36"
Height
79-5/8"
Width
55"
Depth
36"
Cord Length
9 ft.

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
55
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Refrigerator Capacity
55 cu. ft.
Agency Compliance
c-UL, UL
Color
White
Includes
Power Cord and Plug
Door Material
Glass, Solid
Total Capacity
55 cu. ft.
Door Hinge
Right
Control Type
Microprocessor
Defrost
Automatic
Door Type
Glass, Solid
Item
Refrigerator
Amps
10.7
Number of Doors
2
Hz
60
Voltage
120
Type
Premier Pass-Thru

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 55, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 36 in, Overall Height 6 ft 7 5/8 in, Overall Width 4 ft 7 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 10.7, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Glass, Solid, Door Material Glass, Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.