Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nor-Lake Scientific Refrigerator, Reach-In, 52 CF, 120V, 60 Hz NSSR522WWW/0

Refrigerator, Reach-In, 52 CF, 120V, 60 Hz (Discontinued)

  • Mfr # NSSR522WWW/0
  • Zoro # G2308671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSSR522WWW/0
Zoro #
G2308671
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
4 ft. 7"
Overall Depth
36"
Depth
36"
Height
79-5/8"
Width
55"
Cord Length
9 ft.

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
52
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Type
Select Solid Door Reach-In
Door Type
Solid
Agency Compliance
c-UL, UL
Door Hinge
Left and Right
Amps
10.7
Item
Refrigerator
Color
White
Total Capacity
52 cu. ft.
Number of Doors
2
Refrigerator Capacity
52 cu. ft.
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Voltage
120
Includes
Power Cord and Plug
Hz
60
Door Material
Solid
Control Type
Microprocessor
Defrost
Automatic

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 52, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 36 in, Overall Height 6 ft 7 5/8 in, Overall Width 4 ft 7 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 10.7, Hz 60, Voltage 120, Color White, Door Hinge Left and Right, Door Type Solid, Door Material Solid, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.