Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Refrigerator, 55-1/4 in. W x 83-3/4 in. H GR49SSG/0

Refrigerator, 55-1/4 in. W x 83-3/4 in. H (Discontinued)

  • Mfr # GR49SSG/0
  • Zoro # G3718736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR49SSG/0
Zoro #
G3718736
UPC #
-
Country of Origin
Multiple

Dimensions

Height
83-3/4"
Width
55-1/4"
Depth
33"
Overall Height
6 ft. 11-3/4"
Overall Width
4 ft. 7-1/4"
Overall Depth
33"
Cord Length
8 ft.

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Type
Counter Top
Laboratory Refrigerator/Freezer Style
Table Top
Refrigerator Capacity (Cu.-Ft.)
49
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Color
Silver
Number of Doors
1
Door Hinge
Left and Right
Agency Compliance
c-UL, UL
Control Type
Microprocessor
Includes
Casters, and pharmacy refrigerator/freezer toolkit, temperature logs and CDC approved power cord label, plus freestanding thermometer with 3-year certificate of calibration
Door Material
Glass
Application
Laboratory/Pharmacy
Defrost
Automatic
Features
Digital LED Display, Visual Hi/Lo Temperature Alarm, Adjustable Control Range, Door Open Alarm, Continuous Temperature Display, Condenser Cleaning Alarm, Power Supply Switch, CFC-Free High Density Polyurethane Foam Insulation, Magnetic Door Gaskets, Door Lock (2 Keys)
Total Capacity
49 cu. ft.
Door Type
Glass
Hz
60
Refrigerator Temperature Range (F)
35 Degrees to 50 Degrees
Refrigerator Capacity
49 cu. ft.
Amps
6.8
Voltage
115

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Table Top, Refrigerator Capacity (Cu.-Ft.) 49, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 33 in, Overall Height 6 ft 11 3/4 in, Overall Width 4 ft 7 1/4 in, Defrost Automatic, Refrigerator Temperature Range (F) 35 Degrees to 50 Degrees , Amps 6.8, Hz 60, Voltage 115, Color Silver, Door Hinge Left and Right, Door Type Glass, Door Material Glass

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.