Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Refrigerator, 78 in. W x 83-3/4 in. H GR72SSG/0

Refrigerator, 78 in. W x 83-3/4 in. H (Discontinued)

  • Mfr # GR72SSG/0
  • Zoro # G3718727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR72SSG/0
Zoro #
G3718727
UPC #
-
Country of Origin
Multiple

Dimensions

Height
83-3/4"
Width
78"
Depth
33"
Overall Height
6 ft 11 3/4 in
Overall Width
6 ft 6 in
Cord Length
8 ft
Overall Depth
33 in

Details

Item
Refrigerator
Type
Undercounter
Color
Silver
Total Capacity
70 cu ft
Control Type
Microprocessor
Application
Laboratory/Pharmacy
Voltage
115
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Capacity
70 cu. ft.
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Door Type
Glass
Amps
7.6
Door Hinge
Left and Right
Features
Digital LED Display, Visual Hi/Lo Temperature Alarm, Adjustable Control Range, Door Open Alarm, Continuous Temperature Display, Condenser Cleaning Alarm, Power Supply Switch, CFC-Free High Density Polyurethane Foam Insulation, Magnetic Door Gaskets, Door Lock (2 Keys)
Hz
60
Number of Doors
1
Agency Compliance
c-UL, UL
Includes
Casters, and pharmacy refrigerator/freezer toolkit, temperature logs and CDC approved power cord label, plus freestanding thermometer with 3-year certificate of calibration
Laboratory Refrigerator/Freezer Style
Undercounter
Door Material
Glass
Refrigerator Capacity (Cu.-Ft.)
70
Refrigerator Temperature Range (F)
35 Degrees to 50 Degrees
Defrost
Automatic
Laboratory Refrigerator/Freezer Item
Refrigerator

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 70, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 33 in, Overall Height 6 ft 11 3/4 in, Overall Width 6 ft 6 in, Defrost Automatic, Refrigerator Temperature Range (F) 35 Degrees to 50 Degrees , Amps 7.6, Hz 60, Voltage 115, Color Silver, Door Hinge Left and Right, Door Type Glass, Door Material Glass

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.