Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Refrigerator, 27-1/2 in. W x 83-3/4 in. H GR23SSG/0

Refrigerator, 27-1/2 in. W x 83-3/4 in. H (Discontinued)

  • Mfr # GR23SSG/0
  • Zoro # G3718745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR23SSG/0
Zoro #
G3718745
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
6 ft. 11-3/4"
Overall Width
27-1/2"
Overall Depth
33"
Cord Length
8 ft.
Height
83-3/4"
Depth
33"
Width
27-1/2"

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
General Purpose
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
23
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Voltage
115
Door Type
Glass
Refrigerator Temperature Range (F)
35 Degrees to 50 Degrees
Control Type
Microprocessor
Defrost
Automatic
Agency Compliance
c-UL, UL
Refrigerator Capacity
23 cu. ft.
Total Capacity
23 cu. ft.
Amps
5
Features
Digital LED Display, Visual Hi/Lo Temperature Alarm, Adjustable Control Range, Door Open Alarm, Continuous Temperature Display, Condenser Cleaning Alarm, Power Supply Switch, CFC-Free High Density Polyurethane Foam Insulation, Magnetic Door Gaskets, Door Lock (2 Keys)
Color
Silver
Hz
60
Type
Glass Door
Door Hinge
Right
Number of Doors
1
Includes
Casters, and pharmacy refrigerator/freezer toolkit, temperature logs and CDC approved power cord label, plus freestanding thermometer with 3-year certificate of calibration
Item
Refrigerator
Door Material
Glass

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 33 in, Overall Height 6 ft 11 3/4 in, Overall Width 27 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 35 Degrees to 50 Degrees , Amps 5, Hz 60, Voltage 115, Color Silver, Door Hinge Right, Door Type Glass, Door Material Glass, Number of Doors 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.