Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Refrigerator, Pass-Thru, 25 CF, Glass Door NSSP242WWF/0

Refrigerator, Pass-Thru, 25 CF, Glass Door (Discontinued)

  • Mfr # NSSP242WWF/0
  • Zoro # G3330787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSSP242WWF/0
Zoro #
G3330787
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
27-1/2"
Overall Depth
35-1/2"
Height
79-5/8"
Cord Length
9 ft.
Depth
35-1/2"
Width
27-1/2"

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
25
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Number of Doors
1
Door Type
Glass
Agency Compliance
c-UL, UL
Voltage
120
Type
Select Pass-Thru
Total Capacity
25 cu. ft.
Refrigerator Capacity
25 cu. ft.
Color
White
Control Type
Microprocessor
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Amps
8.6
Defrost
Automatic
Item
Refrigerator
Hz
60
Door Material
Glass
Door Hinge
Right
Includes
Power Cord and Plug

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 25, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 35 1/2 in, Overall Height 6 ft 7 5/8 in, Overall Width 27 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 8.6, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Glass, Door Material Glass, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.