Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Refrigerator, Pass-Thru, 25 CF, Solid Door NSSP242WWW/0

Refrigerator, Pass-Thru, 25 CF, Solid Door (Discontinued)

  • Mfr # NSSP242WWW/0
  • Zoro # G3330750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSSP242WWW/0
Zoro #
G3330750
UPC #
-
Country of Origin
United States

Dimensions

Height
79-5/8"
Width
27-1/2"
Depth
35-1/2"
Overall Height
6 ft. 7-5/8"
Overall Width
27-1/2"
Overall Depth
35-1/2"
Cord Length
9 ft.

Details

Item
Refrigerator
Laboratory Refrigerator/Freezer Item
Refrigerator
Type
Select Pass-Thru
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
25
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Color
White
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Door Hinge
Right
Includes
Power Cord and Plug
Hz
60
Door Type
Solid
Agency Compliance
c-UL, UL
Amps
8.6
Number of Doors
1
Defrost
Automatic
Voltage
120
Door Material
Solid
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Total Capacity
25 cu. ft.
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Refrigerator Capacity
25 cu. ft.
Control Type
Microprocessor

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 25, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 35 1/2 in, Overall Height 6 ft 7 5/8 in, Overall Width 27 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 8.6, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.