This item is Discontinued.

Nor-Lake Scientific Refrigerator, Sliding Door, 120V NSPR502WWG/0

Refrigerator, Sliding Door, 120V (Discontinued)

  • Mfr # NSPR502WWG/0
  • Zoro # G3329825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSPR502WWG/0
Zoro #
G3329825
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft 7-5/8 in
Overall Width
4 ft 7 in
Overall Depth
33 in
Width
55"
Height
79-5/8"
Cord Length
9 ft
Depth
33"

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
49
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Defrost
Automatic
Control Type
Microprocessor
Color
White
Door Material
Glass
Item
Refrigerator
Refrigerator Capacity
49 cu. ft.
Features
Microprocessor temperature controller with audible and visual alarms, remote alarm contacts, keyed door locks
Agency Compliance
c-UL, UL
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Amps
10.7
Type
Premier Reach-In
Door Type
Sliding Glass
Total Capacity
49 cu ft
Number of Doors
2
Voltage
120 V
Includes
Power Cord and Plug
Door Hinge
Sliding
Hz
60

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 33 in, Overall Height 6 ft 7-5/8 in, Overall Width 4 ft 7 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 10.7, Hz 60, Voltage 120 V, Color White, Door Hinge Sliding, Door Type Sliding Glass, Door Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.