Refrigerator, Pass Thru, 55 CF, Solid Door (Discontinued)
- Mfr # NSPT524WWW/0
- Zoro # G3329411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSPT524WWW/0
Zoro #
G3329411
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 ft. 7-5/8"
Overall Width
4 ft. 7"
Overall Depth
36"
Depth
36"
Height
79-5/8"
Cord Length
9 ft.
Width
55"
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 55, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 36 in, Overall Height 6 ft 7 5/8 in, Overall Width 4 ft 7 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 10.7, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.