Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Refrigerator, Pass Thru, 85 CF, Glass/Solid NSPT806WWG/0

Refrigerator, Pass Thru, 85 CF, Glass/Solid (Discontinued)

  • Mfr # NSPT806WWG/0
  • Zoro # G3329475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSPT806WWG/0
Zoro #
G3329475
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
6 ft. 11"
Overall Depth
36"
Depth
36"
Height
79-5/8"
Cord Length
9 ft.
Width
83"

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
85
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Amps
10.7
Door Hinge
Right
Item
Refrigerator
Type
Premier Pass-Thru
Hz
60
Control Type
Microprocessor
Voltage
120
Door Type
Glass, Solid
Total Capacity
85 cu. ft.
Defrost
Automatic
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Agency Compliance
c-UL, UL
Number of Doors
3
Color
White
Door Material
Glass, Solid
Refrigerator Capacity
85 cu. ft.
Includes
Power Cord and Plug

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 85, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 36 in, Overall Height 6 ft 7 5/8 in, Overall Width 6 ft 11 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 10.7, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Glass, Solid, Door Material Glass, Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.