Stability Chamber Refrigerator Incubator (Discontinued)
- Mfr # NSRI522WSW/0
- Zoro # G5210670
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSRI522WSW/0
Zoro #
G5210670
UPC #
-
Country of Origin
United States
Dimensions
Chamber Width
51 in
Chamber Depth
30 in
Chamber Height
59 in
Overall Width
55 in
Overall Depth
34.88 in
Overall Height
79.63 in
Details
Item
Temperature Stability Test Chamber
Includes
(2) Doors, (6) Shelves, Power Inlet (IEC 60320) Module 5-20R, R134a Refrigerant
Compliance
c-UL, UL
Convection Type
Forced Air
Temp. Range
4 Degrees C to 70 Degrees C
Hz
60 Hz
Capacity
51.9 cu. ft.
Voltage
115V AC
Type
Refrigerated
Description
Temperature Stability Test Chamber, Overall Height 79.63 in, Overall Width 55 in, Overall Depth 34.88 in, Convection Type Forced Air, Chamber Depth 30 in, Chamber Height 59 in, Chamber Width 51 in, Includes (2) Doors, (6) Shelves, Power Inlet (IEC 60320) Module 5-20R, R134a Refrigerant, 115V AC, 60 Hz, c-UL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.