Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor Mar Dead Blow Hammer, 16 oz., 12-1/2" 791

Dead Blow Hammer, 16 oz., 12-1/2" (Discontinued)

  • Mfr # 791
  • Zoro # G9791792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
791
Zoro #
G9791792
UPC #
-
Country of Origin
United States

Dimensions

Face Diameter
1 7/8 in
Overall Length
12 1/2 in
Head Length
3 1/8 in

Details

Item
Dead Blow Hammer
Head Material
Urethane over Steel
Head Weight
16 oz.
Handle Material
Fiberglass with Nonslip Grip
Tether Capable
Not Tether Capable
Nonsparking
Yes
Replaceable Tip
No
Features
Nonsparking
Handle Color
Yellow
Head Color
Orange
Tether Style
Not Tether Capable

Description

Dead Blow Hammer, Head Material Urethane over Steel, Head Weight 16 oz., Face Diameter 1 7/8 in, Handle Material Fiberglass with Nonslip Grip, Overall Length 12 1/2 in, Tether Style Not Tether Capable, Nonsparking Yes, Replaceable Tip No, Handle Color Yellow, Head Color Orange, Head Length 3 1/8 in, Features Nonsparking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.