This item is Discontinued.

Nora Lighting 6" Marquise II, 1500lm, 2700K, Flood, Matte White, NRM2-611L1527FMPW NRM2-611L1527FMPW

This item is Discontinued.

Nora Lighting

6" Marquise II, 1500lm, 2700K, Flood, Matte White, NRM2-611L1527FMPW (Discontinued)

Mfr # NRM2-611L1527FMPW
Zoro # G311926638
UPC # 732180629268
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NRM2-611L1527FMPW
Zoro #
G311926638
UPC #
732180629268
Country of Origin
China

Dimensions

Width
7.5"
Length
7.5"
Height
6.5"

Description

LED Backlit can be utilized in offices, conference rooms, libraries and other tasks areas where general illumination is desired. White opalescent diffused lens optimizes output while reducing LED diode image. Panels are sold and packaged in quantities of two.FEATURES Field Selectable CCT 3000K, 3500K, 4000K Fits most grid ceilings Surface, Pendant and Hard ceiling recessed kits available Dimmable with compatible 0-10V dimmer 120-347V DLC ListedLumens / Wattage: 3500lm / 30WColor Temperature: Field Selectable 3000K / 3500K / 4000KFinish: WhiteOptions: Integral Emergency or Motion SensorAccessories:NPDBL-JB4X4 = 4' Junction box for daisy chainingNPDBL-14DFK = Surface Mount FrameNPDBL-14RFK = Recessed Mounting KitNPDBL-PKW = Pendant Mounting Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.