This item is Discontinued.

This item is Discontinued.
MLS 1-Head Trim Kit, Black, Comfort Dim, 800lm, Haze Adj. Snoot Trim, NMIOT-11-B-A-CDX-10-HZ (Discontinued)
Mfr #
NMIOT-11-B-A-CDX-10-HZ
Zoro #
G611925195
UPC # 732180867882
Country of Origin China
Category Recessed Lighting Kits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NMIOT-11-B-A-CDX-10-HZ
Zoro #
G611925195
UPC #
732180867882
Country of Origin
China
Dimensions
Length
4.625"
Width
4.625"
Height
2.5"
Details
Color
Haze
Description
M2 downlight series features quality and convenience for easy installation in new construction or remodel applications, no housing is required. M2 includes a quick connect that allows the junction box to easily disconnect and mount in the ceiling.Features No housing required - IC Air-Tight rated Easy installation for remodel or new construction applications Deep regressed downlight Quick disconnect cables allow for extended lengths Triac or ELV dimming 5-year limited warranty Wet Location Listed ENERGY STAR Certified Certified to the high efficacy requirements of California Title 24 JA8-2022Lumens / Wattage: 600lm / 8W or 850lm / 10WColor Temperature: 2700K or 3000KCRI: 90+Finish: Matte Black or Matte Powder WhiteAccessories:NF-R246: Universal New Construction Frame-InNM2-EW-4: 4' Quick Connect Extension CableNM2-EW-10: 10' Quick Connect Extension Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.