Shop NORA LIGHTING
See all product information
Create Account
NT-2302B 4 ft. TRACK 2 CIRCUIT-BLACK
- Mfr # NT-2302B
- Zoro # G403798716
product price:Â
$
90.99
/ea
Key Features
Height
3/4 in
Length
48-1/4 in
Width
1-1/2 in
Series
2062
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NT-2302B
- Zoro #
- G403798716
- UPC #
- 732180381692
- Country of Origin
- China
- Series
- 2062
Dimensions
- Height
- 3/4 in
- Length
- 48-1/4 in
- Width
- 1-1/2 in
Description
Nora Lighting's two-circuit track system provides versatility for every lighting need. Miniature size, push in connectors contemporary finishes all combine to make two-circuit Nora track perfect for residential or commercial use. This track system is ideal for single or double switching, allowing greater control of intermittent illumination.
Miniature extruded aluminum channel.
Push in connectors.
Solid, 12-guage copper conductors in PVC insulators.
Separate, fuul-length ground conductor.
Available in white, black or silver.
Available in 4, 6, 8 and 12 ft lengths.
Compatible with most common 2-circuit, 4-wire systems.
Rated for double capacity 4800 watts of maximum performance.
Ideal for single or double switching.
Visual polarity groove indicates proper electrical installation.
Size is only 5/8" high X 1-3/8" wide.
Includes dead end cap and mounting hardware.
Can be field cut to desired length.
Length: 4 feet.
Finishes: Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.