Shop NORA LIGHTING
See all product information
Create Account
NULSA-106 6 ft. 3-Wire Cord and Plug
- Mfr # NULSA-106
- Zoro # G503877557
product price:
$
32.49
/ea
Key Features
Housing Finish
White
Series
LE78
Housing Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NULSA-106
- Zoro #
- G503877557
- UPC #
- 732180012213
- Country of Origin
- China
- Housing Finish
- White
- Series
- LE78
- Housing Color
- White
Description
Low profile slim under cabinet fixtures ranging in length from 11" to 45". NULS LED is an economical way to provide linearlighting in under cabinet, cove or general lighting applications. 3-Wire system meets most code requirements. Providingbright even illumination the NULS LED is a perfect solution for energy efficient linear lighting.
Features- Slim low profile construction
- Frosted lens eliminates LED diode image
- 120V linear system
- 525 lumens / 5W per foot
- 2700K, 3000K or 4000K and 80+ CRI
- Dimmable and linkable
- Mounting hardware and end-to-end connector are included
- cULus Listed
- Injection molded plastic construction
- Mounting hardware is included with each unit. Luminaire has an input and output on opposite ends
- (2) mounting brackets and (1) end-to-end connector
- Size: 6 ft.
- Input Voltage: 120V
- CRI: 80+CRI
- Operating Temp.: 32°F to 113°F (0° to 45°C)
- Lifetime: 60,000 hours and L70
- Maximum Wattage Per Run: 120W
- Dimming: Dimmable down to 15% with Triac dimmer
- Lumens: 525lm per foot
- Weight: 0.81 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.