Shop NORA LIGHTING

NULSA-MTGKIT Hardware Mounting Kit for NULS LED Linear Undercabinet

  • Mfr # NULSA-MTGKIT
  • Zoro # G603796895

product price: 
$
28.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NULSA-MTGKIT
Zoro #
G603796895
UPC #
732180012305
Country of Origin
China

Description

Low profile slim under cabinet fixtures ranging in length from 11" to 45". NULS LED is an economical way to provide linearlighting in under cabinet, cove or general lighting applications. 3-Wire system meets most code requirements. Providingbright even illumination the NULS LED is a perfect solution for energy efficient linear lighting.

Features
  • Slim low profile construction
  • Frosted lens eliminates LED diode image
  • 120V linear system
  • 525 lumens / 5W per foot
  • 2700K, 3000K or 4000K and 80+ CRI
  • Dimmable and linkable
  • Mounting hardware and end-to-end connector are included
  • cULus Listed
Housing:
  • Injection molded plastic construction
Mounting:
  • Mounting hardware is included with each unit. Luminaire has an input and output on opposite ends
Included with every fixture:
  • (2) mounting brackets and (1) end-to-end connector
Specifications
  • Input Voltage: 120V
  • CRI: 80+CRI
  • Operating Temp.: 32°F to 113°F (0° to 45°C)
  • Lifetime: 60,000 hours and L70
  • Maximum Wattage Per Run: 120W
  • Dimming: Dimmable down to 15% with Triac dimmer
  • Lumens: 525lm per foot
  • Weight: 0.52 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.